missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Open-Top Caps w/PTFE Faced Silicone Liners for E-Z Ex-Traction™ Vials
Suitable for storage and containment of volatile solvents, sensitive compounds or corrosive chemicals
£233.00 - £1050.00
Specifications
Color | White |
---|---|
Material | Polypropylene |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
For Use With (Equipment) | Glass bottle or vial |
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | ||||
10725373
|
DWK Life Sciences
W240840 |
13-425 | 250 Cs. |
£267.00
Pack of 250 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10526863
|
DWK Life Sciences
|
13-425 | 1000 Cs. |
£964.00
Pack of 1000 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10048272
|
DWK Life Sciences
W240842 |
15-425 | 250 Cs. |
£293.00
Pack of 250 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||
10139822
|
DWK Life Sciences
W240843 |
15-425 | 1000 Cs. |
£1050.00
Pack of 1000 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10556863
|
DWK Life Sciences
W240844 |
22-400 | 100 Cs. |
£233.00
Pack of 100 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10119922
|
DWK Life Sciences
W240845 |
22-400 | 500 Cs. |
£994.00
Pack of 500 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||
10785553
|
DWK Life Sciences
W240846 |
24-400 | 100 Cs. |
£233.00
Pack of 100 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10557833
|
DWK Life Sciences
W240847 |
24-400 | 500 Cs. |
£1030.00
Pack of 500 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
Description
Suitable for storage and containment of volatile solvents, sensitive compounds or corrosive chemicals
- Autoclavable
Specifications
White | |
ISO 9001 | |
Glass bottle or vial |
Polypropylene | |
Autoclavable | |
PTFE/Silicone |