missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide-Mouth Bottles with Ground Glass Stoppers
206.15 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity:
16 oz., 500 mL
3.3 oz., 100 mL
Height (Metric):
110 mm
175 mm
Height (English):
4.3 in.
6.8 in.
Material:
Borosilicate Glass
Description
- Wide mouth ideal for solids and viscous liquids
- Easy to clean
- Autoclavable
Specifications
Capacity | 3.3 oz., 100 mL |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.3 oz. |
Color | Clear |
Diameter (English) | 2.1 in. |
Material | Borosilicate Glass |
Height (Metric) | 110 mm |
Product Type | Wide Mouth Bottle |
Height (English) | 4.3 in. |
Closure Size | 29/22 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'