missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Standard Write-On Sample Bags
Shop All Whirl-Pak Products

Click to view available options
Dimensions (L x W):
38 x 25.4 cm (15 x 10 in.)
50.8 x 25.4 cm (20 x 10 in.)
50.8 x 38 cm (20 x 15 in.)
Capacity (English):
92 oz.
123 oz.
184 oz.
Capacity (Metric):
2721 mL
3637 mL
5441 mL
Unit Size:
Pack of 100
Pack of 250
Description
White, write-on strip makes sample identification easier and more convenient.
- Closing tab has one round and one flat wire to ensure that bag is closed securely
- Fold tab over tightly 4 to 5 times when closing
- Volume measurements are approximate
- White, write-on strip makes sample identification easier and more convenient
- Paper-like finish eliminates ink smearing and provides surface for any writing instrument
- Sterilized
- Note: Should not be used at temperatures above 82°C
- Bags can be frozen to any temperature, even liquid nitrogen
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 123 oz. |
| Capacity (Metric) | 3637 mL |
| Closure Type | Closing Tab |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | Accommodates large size samples and eliminate reducing into smaller pieces |
| Includes | White, Write-on Strip |
| Material | Polyethylene |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction