missing translation for 'onlineSavingsMsg'
Learn More

Nasco Whirl-Pak™ Write-On Homogenizer Blender Filter Bags

Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.

Brand:  Nasco B01318WA

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11763839

  • £268.18 / Pack of 250
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Filter solids out of a sample when using a homogenizer blender. Whirl-Pak™ Sterile Filter Bags for Lab Blenders contain a finely perforated middle layer to filter solids. They feature puncture proof tabs that help form a leak free closure.

  • Excellent for liquid, semi-solid, or solid samples
  • Filter layer separates liquid and solids, allowing for easy pipetting
  • Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
  • White write-on area
  • Suitable for use with most homogenizer blenders
  • Puncture proof tabs with no sharp points to damage bags or gloves
  • Collect, blend and incubate samples all in one container; lower CO2 impact to sampling bottle
  • Polyethylene
Specifications

Specifications

With closure
1.6 L
Tape and Wire
Sterile
4 mil
12 in.
7.5 in.
55 oz.
FDA Approved
Polyethylene
0.102 mm
12 x 7.5 in. (30 x 19 cm)
30 cm
19 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers