missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ White Coverall
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
93.49 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Description
Cuffs & ankles ISO Class 4 cleanroom compatible zip with adhesive cover flap, Type 5 & 6 White XL BioClean-D
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Size (Metric) Chest | 108 to 116 cm |
For Use With (Application) | Controlled Environments |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'