missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ White Disposable Forceps
GREENER_CHOICEBIOPHARMA

Disposable forceps are ideal for grasping, lifting, and moving small objects like fine tissue or solid samples.

Brand:  Buerkle™ 5378-1041

66.35 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16545210

  • £75.60 / Pack of 100
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • The fluted handles ensure optimum and secure handling as well as precise work
  • The light plastic forceps for single use allow for fatigue-free work
  • The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
  • The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
  • Sterile forceps are individually wrapped
  • For single use
  • Cleanroom manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
  • Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
  • Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
  • Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Specifications

Specifications

Pointed
5.12 in.
130 mm
Sterile
100 (packaged individually)
Polystyrene
Forceps
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number244669 Certificate TypeCertificate of Compliance Date08/01/2025 Catalog Number5378-1041
Lot Number243192 Certificate TypeCertificate of Compliance Date04/09/2024 Catalog Number5378-1041
Lot Number240565 Certificate TypeCertificate of Compliance Date13/03/2024 Catalog Number5378-1041
Lot Number234462 Certificate TypeCertificate of Compliance Date27/10/2023 Catalog Number5378-1041
Lot Number244669 Certificate TypeCertificate of Analysis Date08/01/2025 Catalog Number5378-1041
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    19

    Hours

    10

    Minutes

    53

    Seconds

    38
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ White Disposable Forceps > Sterile, Pointed

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.