missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White with Green Back Panel SMS Based Polypropylene Protective Coveralls
£84.94 - £106.17
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Knit |
Description
Specifications
General Purpose Coveralls | |
Single-use | |
Knit | |
3-panel | |
Category III |
Unisex | |
Elastic | |
Hooded | |
Non-sterile |