missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Flat Tray

Product Code. 11708511
Click to view available options
Color:
White
Dimensions (L x W x H):
540 x 385 x 80 mm
Unit Size:
Each

Product Code. 11708511

Brand: Gilac™ G154521

Only null left
Add to basket
Add to basket

Multipurpose nestable White Flat Tray is suitable for refrigerators. Can be used as a defrosting tray, preparation container or preserving tray for comparison samples.

  • Flat tray
  • Can be used in a wide range of temperatures
  • Dimensions suitable for refrigerators
  • Can be used as:
    • Defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted
    • Preparation container for products that drip ingredients tray
    • Container for preserving comparison samples
    • Fermenting and decanting container
  • Nesting and stacking with lid

Specifications

Type Spill Bin
Material HDPE
Color White
Shape Rectangular
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance Food Contact Compliance
For Use With Refrigerator
For Use With (Application) Food Storage
Style Stackable
Quantity 1 Ea.
Dimensions (L x W x H) 540 x 385 x 80 mm
Length (English) 21.1 in.
Length (Metric) 535 mm
Width (English) 15.2 in.
Width (Metric) 385 mm
Height (English) 3.1 in.
Height (Metric) 80 mm
Weight (English) 1.821 lb.
Weight (Metric) 0.826 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.