missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Microfiber Safety Shoes
£64.95
Specifications
Certifications/Compliance | EN ISO 20345:2011, S1 and SRC Standard |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Microfiber |
Sole Features | Lightweight |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15331444
|
PSF Progressive Safety
W322-8 |
8 | |||||||
15311444
|
PSF Progressive Safety
W322-6 |
6 | |||||||
15321444
|
PSF Progressive Safety
W322-7 |
7 | |||||||
15341444
|
PSF Progressive Safety
W322-9 |
9 | |||||||
15391434
|
PSF Progressive Safety
W322-5 |
5 | |||||||
Specifications
EN ISO 20345:2011, S1 and SRC Standard | |
Microfiber | |
Lightweight | |
Safety | |
Yes |
White | |
Microfiber | |
Polyurethane | |
Water and shocks | |
Safety Shoe |