missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ White Occupational Shoes
46.60 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Description
- Autoclavable at 121° C for 15 minutes (with no additives)
- White
- Antistatic
- Washable at 60° C
- Foldable, adjustable heel strap
- SRC slip resistance according to EN ISO 20347: 2012
- CE EN ISO 20347: 2012
Specifications
Color | White |
Style | 9600 |
Product Type | Controlled Environments Shoes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'