missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polypropylene PE Foam/PTFE Cap
Click to view available options
Quantity:
100/Pk.
144EA/Cs.
288/PK.
500EA/Cs.
Description
Polypropylene (PP) caps with F217 & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps. They have a PTFE facing, backed by F217 liners. The F217 liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE). PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference.
- Features F217 liners which consists of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- PTFE/F217 liners are resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Specifications
Color | White |
Description | Screw cap |
Material | Polypropylene |
No. per Case | 500/Cs. |
Packaging | Packed in 5 bags of 100 |
Quantity | 500EA/Cs. |
Sterility | Sterile |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Neck Finish | 45-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'