missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White Polyethylene Laminate Category I Protective Coveralls
£69.58 - £76.29
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
14880972
|
3M™
7000089610 |
4X-Large | N/A | ||||||
14850972
|
3M™
7000089606 |
Large | N/A | ||||||
14830972
|
3M™
7000089605 |
Medium | N/A | ||||||
14810972
|
3M™
7000089604 |
Small | N/A | ||||||
11913734
|
3M™
7000089607 |
Large/X-Large | N/A | ||||||
14820972
|
3M™
7000089608 |
2X-Large | N/A | ||||||
14840972
|
3M™
7000089607 |
X-Large | N/A | ||||||
14870972
|
3M™
7000089609 |
3X-Large | N/A | ||||||
Description
Specifications
General Purpose Coveralls | |
Single-use | |
Elastic | |
2-panel | |
Category I |
Unisex | |
Elastic | |
Hooded | |
Non-sterile |