Learn More
Wheaton™ White Polypropylene Screw Caps
Suitable for most applications that call for screw neck bottles. Wheaton™ White Polypropylene Screw Caps are manufactured from sturdy polypropylene plastic.
Brand: Wheaton™ 300203
58.02 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 1.42920kg
Description
- For thread size 22mm
- Ideal for storage and containment of volatile solvents
- Excellent closing option for screw neck bottles and vials
Specifications
White | |
For screw thread diagnostic vials | |
Cap |
Polypropylene | |
22 mm | |
1000/Pk. |