missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White Disposable Protective Coveralls, 4545 Series
Provides PPE Directive Category III, Type 5/6 protection. The Protective Coverall 4545 Series protects against radioactive particles and biological agents and reduce build up of static charge.
£288.00
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | Polyethylene, Polyester/Polyethylene Laminate |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
12912315
|
3M™
7100198130 |
4X-Large | 78 to 81 in. | 200 to 206 cm |
£288.00
Pack of 20 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||
12922305
|
3M™
7100198129 |
Medium | 66 to 69 in. | 167 to 176 cm |
£288.00
Pack of 20 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
12972305
|
3M™
7100198241 |
Large | 69 to 71 in. | 174 to 181 cm |
£288.00
Pack of 20 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
12912305
|
3M™
7100198128 |
Small | 64 to 67 in. | 164 to 170 cm |
£288.00
Pack of 20 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||
12982305
|
3M™
7100198131 |
X-Large | 70 to 74 in. | 179 to 187 cm |
£288.00
Pack of 20 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||
12992305
|
3M™
7100198132 |
2X-Large | 73 to 76 in. | 186 to 194 cm |
£288.00
Pack of 20 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||
12902315
|
3M™
7100196882 |
3X-Large | 76 to 78 in. | 194 to 200 cm |
£288.00
Pack of 20 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
- Designed to be comfortable and highly protective
- Excellent barrier against dry particles and certain limited liquid chemical splash
- Biological protection tested to EN 14126
- Soft, well-draping, laminated microporous material
- Certified to also protect against radioactive particles and biological agents and reduce build up of static charge
- Super low linting
- Suitable for a wide range of applications including within many cleanrooms
Specifications
General Purpose Coveralls | |
Polyethylene, Polyester/Polyethylene Laminate | |
Single-use | |
Elastic | |
3-panel | |
Serged, Bound | |
PPE Directive Category III, Type 5/6 |
Unisex | |
White | |
Elastic | |
Knit | |
Front Zipper with Storm Flap | |
Non-sterile |