missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Caps for Screwthread Diagnostic Vials
For the safe and secure closure of vials in the laboratory. Wheaton™ Caps for Screwthread Diagnostic Vials are manufactured from pharmaceutical grade polypropylene.
Brand: Wheaton™ 300180
54.40 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- White in color
- To fit thread finish 15.5mm (15.5R4)

Specifications
15.5 mm | |
Polypropylene | |
1000 Pack |
Cap | |
White | |
Screw Thread Diagnostic Vials |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ Caps for Screwthread Diagnostic Vials >
Spot an opportunity for improvement?Share a Content Correction