missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ White Polypropylene Jars with Screw Cap

Product Code. 11857852
Click to view available options
Capacity (Metric):
25 mL
60 mL
90 mL
125 mL
250 mL
625 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Empties fully without residue retention. Buerkle™ White Polypropylene Tubes with Screw Cap are impervious to light, sterilizable, and suitable for use with foodstuffs.

Cost-effective polypropylene packing container with screw cap. Empties fully without residue retention.
  • Impervious to light
  • Suitable for use with foodstuffs
  • Sterilizable

Specifications

Capacity (Metric) 125 mL
Color White
For Use With (Application) Foodstuff
Includes Screw Cap
Material Polypropylene
Quantity 25/Pk.
Weight (Metric) 0.6 kg
Closure Color White
Closure Included Yes
Autoclavable Autoclavable
Shape Round
Height (Metric) 67 mm
Product Type Storage Jar
Diameter (Metric) 52 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.