missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ White Polypropylene Jars with Screw Cap
1.58 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
60 mL
90 mL
125 mL
250 mL
625 mL
1000 mL
Description
Cost-effective polypropylene packing container with screw cap. Empties fully without residue retention.
- Impervious to light
- Suitable for use with foodstuffs
- Sterilizable
Specifications
Capacity (Metric) | 625 mL |
Color | White |
For Use With (Application) | Foodstuff |
Includes | Screw Cap |
Material | Polypropylene |
Weight (Metric) | 0.54 kg |
Closure Color | White |
Closure Included | Yes |
Autoclavable | Autoclavable |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'