missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ White PTFE Tubing
White PTFE Tubing is temperature resistant up to 270°C in the absence of active pressure.
£19.40 - £74.05
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Material | PTFE |
Packaging Quantity | 1 Ea. |
Color | White |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10001124
|
Deutsch Neumann™
3401012 |
10 mm | 12 mm |
£74.05
5m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10336924
|
Deutsch Neumann™
3400103 |
1 mm | 3 mm |
£24.75
5m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10421084
|
Deutsch Neumann™
3401503 |
1.5 mm | 3 mm |
£19.40
5m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10274954
|
Deutsch Neumann™
3400305 |
3 mm | 5 mm |
£39.75
5m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
- Manufactured from polytetrafluorethylene (PTFE)
- Minimum order length of 5 m
- Almost totally chemically inert
- Excellent flexibility and strength, even in low temperatures
Specifications
ISO 9001:2008 | |
PTFE | |
1 Ea. | |
White |