Learn More
Kimberly-Clark™ Scott™ NATURA Interfolded Hand Towels
Dispensed one at a time so they are touched only by the user. Kimberly-Clark™ Scott™ NATURA Interfolded Hand Towels dry hands hygienically and effectively, and help reduce costs and waste.
Brand: Kimberly-Clark™ 6811
78.82 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.50000kg
Description
- Value hand towels with an exceptional quality feel
- Interfolded to dispense one at a time
- Soft, strong and absorbent
- Unique patented AIRFLEX™ technology provides superior strength, softness and absorbency
- Compatible with AQUARIUS™ Folded Hand Towel Dispensers
Specifications
Hand Towel | |
250 mm | |
AIRFLEX™ Fabric | |
White | |
Interfolded | |
3600 Pk. |
22.89 in. | |
230 mm | |
7.866kg (17.342 lbs.) | |
250 x 230 mm | |
Aquarius™ Folded Hand Towel Dispenser | |
2-ply |