Learn More
Kimberly-Clark™ Scott™ SLIMFOLD Hand Towels
High capacity pack of hand towels for high traffic washrooms. Kimberly-Clark™ Scott™ SLIMFOLD Hand Towels are individually dispensed to promote hygiene and reduce waste.
Brand: Kimberly-Clark™ 5856
45.79 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 2.90250kg
Description
- Supplied in packs of 16 x 110 white, 1 ply sheets (1,760 total)
- Unique design fits the tightest spaces inside or outside of the washroom
- Unique AIRFLEX™ technology provides superior strength, softness and absorbancy
- Multifold hand towels dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum
- Compatible with the AQUARIUS™ SLIMFOLD Folded Hand Towel Dispenser
Specifications
Hand Towels | |
295 mm | |
AIRFLEX™ Fabric | |
ISO 14001, ISO 9001 | |
295 x 190 mm | |
For use in small washrooms, or areas of heavy use where several dispensers can be installed where needed; | |
16 Pk. | |
Medium |
18.33 in. | |
190 mm | |
4kg (8.8 lbs.) | |
White | |
M-fold | |
AQUARIUS™ SLIMFOLD Folded Hand Towel Dispenser | |
1-ply |