Learn More
Kimberly-Clark™ Scott™ XTRA Interfolded Hand Towels
Dries hands hygienically and efficiently. Kimberly-Clark™ Scott™ XTRA Interfolded Hand Towels provide consistent quality at an affordable price.
Brand: Kimberly-Clark™ 6669
67.96 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : 02
Additional Details : Weight : 5.67000kg
Description
- Supplied in packs of 15 x 240 white, 1 ply sheets (3,600 total)
- Interfolded hand towels dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum
- Ideal for use in food contact areas and busy washrooms
- Unique AIRFLEX™ technology provides superior strength, softness and absorbancy
- Width: 20cm
- Compatible with AQUARIUS™ and KIMBERLY-CLARK PROFESSIONAL™ Interleaved Hand Towel Dispensers
Specifications
Hand Towel | |
315 mm | |
AIRFLEX™ Fabric | |
EU Ecolabel | |
315 x 200 mm | |
For food contact areas and busy office and hotel washrooms | |
15 x 240 Sheets |
20.67 in. | |
200 mm | |
6.3kg (13.86 lbs.) | |
White | |
Interfolded | |
AQUARIUS™ Folded Hand Towel Dispenser | |
1-ply |