missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ White Specimen Containers with Red Cap
CORNING GOSSELIN™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
£120.21 - £150.23
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Shape | Straight |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15458834
|
Gosselin™
TP52C-023 |
125 mL |
£150.23
Pack of 380 |
Estimated Shipment: 28-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15468844
|
Gosselin™
TP53C-023 |
180 mL |
£120.21
Pack of 264 |
Estimated Shipment: 28-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
Screw Cap | |
No Label |
Yes | |
Straight | |
Red | |
White |