missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra+ Wipers
Economical 1-ply wipers are stronger than conventional 1-ply towels. WypAll™ L10 Extra+ Wipers are designed to clean with a smear-free finish.
£40.00 - £52.15
Specifications
Product Type | Medium-duty Industrial Wiper |
---|---|
Length (English) | 15 in. |
Length (Metric) | 38 cm |
Material | AIRFLEX Fabric |
For Use With (Application) | For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools. |
Product Code | Brand | Color | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
10582303
|
Kimberly-Clark™
7241 |
White | 38 x 32.5 cm (15 x 12.8 in.) | 1 Roll x 1000 Sheets |
£52.15
1 roll |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
12610543
|
Kimberly-Clark™
7202 |
White | 38 x 23.5 cm (15 x 9.3 in.) | 1 Roll x 1000 Sheets |
£40.00
1 roll |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||
Description
- 1-ply single-use wipe.
- Airflex™ Fabric technology.
- Stronger than traditional 1-ply wipes.
- Cleans quickly without disintegrating.
- Ideal for versatile wiping and cleaning: medium-duty cleaning tasks such as polishing glass and smooth surfaces and cleaning tools.
- Supplied as a perforated large roll.
- For use in high traffic areas.
- Can be used in conjunction with a dispenser system to control consumption and reduce waste.
Specifications
Medium-duty Industrial Wiper | |
38 cm | |
For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools. | |
1-ply |
15 in. | |
AIRFLEX Fabric | |
Aquarius™ Wiper dispenser | |
Non-sterile |