Learn More
Kimberly-Clark™ WypAll™ L30 ULTRA Wipes
3-ply single use wipe manufactured from AIRFLEX™ fabric technology. Kimberly-Clark™ WypAll™ L30 ULTRA Wipes are stronger than conventional 3-ply wipes.
Brand: Kimberly-Clark™ 7331
104.37 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- 3-ply
- Single use
- Supplied on a large perforated roll
- For use in high traffic areas
- Manufactured from AIRFLEX™ base material
- Stronger than a conventional 3-ply wipe.
- Strong, voluminous and absorbent
- Ideal for demanding cleaning tasks such as wiping up spills in industry, cleaning parts and components.
- Can be used in conjunction with a dispenser system to control consumption and reduce waste
Specifications
370 mm | |
AIRFLEX™ Fabric | |
370 x 380 mm | |
Demanding cleaning tasks | |
3-ply |
380 mm | |
White | |
Roll | |
1 Roll |