missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L40 Power Clean™ Extra Absorbent Paper Wipes

Click to view available options
Format:
Large Roll
Pop-up Box
Dimensions (L x W):
25 x 41.5 cm (9.8 x 16.3 in.)
31 x 31.5 cm (12.2 x 12.4 in.)
Packaging Quantity:
1 Roll x 750 Sheets
8 Boxes x 100 Sheets
Unit Size:
1 roll
Pack of 8
Description
- Exceptional strength and absorption that is 25% faster than regular towels
- Made with Double Re-Creped (DRC) base sheet technology, layered fabric that is strong, thick, and highly absorbent
- Compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Box of cleaning wipes offers a flexible system when cleaning or wiping on the move
- Compatible with a variety of mobile or mounted Kimberly-Clark™ wiper roll and rolled hand towel dispensing systems
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 17.32 in. |
| Length (Metric) | 57.7 cm |
| Width (English) | 17.32 in |
| Width (Metric) | 44.8 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 25 x 41.5 cm (9.8 x 16.3 in.) |
| Format | Pop-up Box |
| For Use With (Application) | Routine industrial cleaning, process line wiping, soaking up large spills, oil, grease |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction