missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Wide-Mouth Bottles with Closure
Click to view available options
Capacity (Metric):
150 mL
Description
- 150mL
- Closure included
Specifications
Capacity (Metric) | 150 mL |
Includes | Polypropylene cap |
Material | Polyethylene |
No. per Pack | 10 Pack |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 68 mm |
Product Type | Storage Jar |
Closure Material | Polypropylene |
Diameter (Metric) | 60 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'