missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Wide Mouth Containers with Handle
13.56 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
2300 mL
4400 mL
Description
- Safe handling with integral handle
- Transparent polyethylene provides good view of contents.
- Leakproof wide-necked lid
- 0317-2300 with tamper-evident screw cap made of blue PP, 0317-4400 with screw cap made of LDPE
Specifications
Capacity (Metric) | 4400 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 109 mm |
Includes | LDPE screw cap |
Material | Polyethylene |
Length (Metric) | 142 mm |
Quantity | 1 |
Width (Metric) | 142 mm |
Thread Size (Metric) | 120 mm |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'