missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Wide-Mouth Containers, HDPE
32.32 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
Description
- Storage container
- Made of HDPE
- For liquids, powders or granules
Specifications
Capacity | 5 L |
Capacity (Metric) | 5 L |
Capacity (English) | 1.32 gal. |
Color | Translucent |
Description | Wide mouth container |
Diameter (Metric) Inner Neck | 110 mm |
For Use With (Application) | Storage or Transport of Liquids, Powders or Granules |
Includes | Screw cap |
Material | HDPE |
Quantity | Each |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'