missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Wide-Mouth HDPE Packers with Closure
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Level:
Certified
Unprocessed
No. per Case:
6
12
24
Description
Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.
- HDPE container with white LDPE-lined Polypropylene Cap
- Caps assembled onto containers
- Wide mouth for easy filling and sample retrieval
- Recommended for collecting liquid, semi-liquid and viscous samples
- Available bulk packed for added economy
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Unprocessed container comes assembled and ready for your own cleaning procedure
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 4.92 in. |
Includes | Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each |
Material | HDPE |
No. per Case | 6 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'