missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Wide-Mouth HDPE Packers with Closure

Catalog Number 17881507
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Level:
Certified
Unprocessed
No. per Case:
6
12
24
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

TRUSTED_SUSTAINABILITY
Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Certification Parameters None
Color Natural
Description HDPE Packer
Diameter (English) 3.66 in.
Includes Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure 067-6300WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Closure Color White
Level Unprocessed
Volume (English) Brim 35.5 oz.
Volume (Metric) Brim 1051 mL
Certifications/Compliance None
Shape Round
Height (Metric) 178 mm
Height (English) 7 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 63-400 mm
Diameter (Metric) 93 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'