missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide Mouth Packer, Amber
151.05 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
2500 mL
Description
- Amber, USP Type III soda-lime glass
- Ideal for storage of light sensitive samples or dry powders
- Easy removal of contents
Specifications
Capacity (Metric) | 2500 mL |
Color | Amber |
Material | Soda Lime Glass |
Closure Color | White |
Mouth | Wide |
Product Type | Wide Mouth Packer Bottle |
Closure Liner | PTFE |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'