missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Wide-Neck Bottle
181.56 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
Description
- Polypropylene square bottle
- 500mL
- Set of 2 pieces
- Autoclavable
Specifications
Capacity (Metric) | 500 mL |
Material | Glass |
Product Type | Square Wide Mouth Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'