missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Wide Mouth Square Bottles
Click to view available options
Capacity (Metric):
500 mL
Description
- space saving square design give smaller footprint
Specifications
Capacity | 16.9 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Material | HDPE |
Autoclavable | Not Autoclavable |
Height (Metric) | 120 mm |
Closure Material | LDPE |
Closure Size | GL 65 |
Diameter (Metric) | 90 x 90 mm |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'