Learn More
Fisherbrand™ Wide Neck Conical Borosilicate Glass Erlenmeyer Flasks
Constructed from borosilicate glass. Fisherbrand™ Wide Neck Conical Borosilicate Glass Erlenmeyer Flasks are graduated and available in a variety of sizes.
Brand: Fisherbrand™
53.14 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 1.31400kg
Description
- Erlenmeyer
- Graduated.
Specifications
DIN ISO 1773 | |
Borosilicate Glass | |
Wide |
200 mL | |
131 mm | |
50 mm |