missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Wide neck keg, 3 litre capacity
Brand: Manutan A014701
Code : Z3
Additional Details : Weight : 1.00000kg
Description
High density, 100% food grade, polyethylene kegs with excellent chemical resistance. Integrated rubber ring guarantees air and watertight closing, protecting contents from contaminants and preventing leakage. Rubber sealing ring guarentees air and water tigh seal. Tamper evident lid. Wide neck opening allows easy cleaning and access to contents. UN approved for solids and pastes. Maximum filling temperature 80°C. Cool to 30°C before closing. 42, 55 and 68ltr sizes have handles.- Capacity: 3.5L
- Dimensions (H x D) : 175mm x 198mm
- UN specification : X/12kg