missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Wide Neck PTFE Bottle
Click to view available options
Capacity:
100 mL
500 mL
1000 mL
2000 mL
Description
- Chemical and thermal resistance
- Sturdy, strong-walled design
- With screw cap
Specifications
Specifications
Capacity | 1000 mL |
Description | Wide Neck |
Diameter (Metric) Inner Neck | 57 mm |
Material | PTFE |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'