missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Wig-L-Bug™ Accessories

Product Code. 11415280
Click to view available options
Height (English):
2 in.
1 ft.
Quantity:
100/Pk.
25/Pk.
5/Pk.
Each
Type:
Vial
Vial Adapter
missing translation for 'unitSize'
Each
Pack of 100
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 11415280

missing translation for 'mfr': Thermo Scientific Chemicals 044530.KN

Only null left
Add to basket
This item is not returnable. View return policy

For use with Digital Wig-L-Bug Mixing/Grinding Mill

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Polystyrene vial with polyethylene slip-on cap; 2 in. long x 0.5 in. dia.
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Height (English) 2 in.
Quantity 100/Pk.
Type Vial
For Use With (Equipment) Digital Wig-L-Bug mixing/grinding mill

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.