missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Wig-L-Bug™ Mixing/Grinding Mill Accessory, Ball Pestles, 9.52mm Dia.
For use with Wig-L-Bug Mixing/Grinding Mill (AA42627KT)
£25.10 - £62.80
Specifications
Diameter (English) Outer | 0.375 in. |
---|---|
Diameter (Metric) Outer | 9.52mm |
Product Type | Ball Pestle |
For Use With (Equipment) | Wig-L-Bug Mixing/Grinding Mill (AA42627KT) |
Product Code | Brand | Item Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Item Description | Price | Quantity & Availability | |||||
11396119
|
Thermo Scientific Chemicals
042631.KN |
Quantity: 100/Pk. |
£62.80
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
11386119
|
Thermo Scientific™
042631.KM |
Quantity: 25/Pk. |
£25.10
Pack of 25 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
0.375 in. | |
9.52mm | |
Ball Pestle | |
Wig-L-Bug Mixing/Grinding Mill (AA42627KT) |
RUO – Research Use Only