missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wildco 1510-C20 Kemmerer Water Sampler
Sample at specific depths between 3 and 600 feet. Cole-Parmer™ Wildco 1510-C20 Kemmerer Water Sampler features an acrylic bottle with silicone end seals.
Brand: Cole-Parmer™ 05486-00
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Messenger activates the unique trip heads that ensure closure in fast flowing streams or turbulent waters, regardless of line angle
- Order messenger and line separately
- Includes a plastic carrying case
Specifications
Wildco 1510-C20 Kemmerer Water Sampler | |
Silicone | |
1200 mL | |
Water sampling at depths of 3 to 600 ft. |
Plastic carrying case | |
Acrylic | |
Kemmerer Water Sampler |