missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wildco™ Horizontal Alpha Water Sampler
Shop All Cole-Parmer Products
missing translation for 'orderingAttributeHoverText'
Tube Material:
Acrylic
PVC
missing translation for 'unitSize'
Each
Description
- Alpha samplers are suitable for use in oceans, deep lakes and corrosive waters
- Choose horizontal samplers for sampling at the surface, thermocline or just above the bottom
- Urethane end seals snap shut with minimum surface disturbance on messenger contact
- Drain valve provides easy sample removal
- Samplers include a carrying case; order messenger and line separately
- Silicone end seals are available by special order; call our Applications Specialists for details
- Do not use when mercury concentrations exceed 1 ppm.
Specifications
Specifications
| Product Type | Horizontal Alpha Water Sampler |
| Material | PVC, Urethane End Seals |
| Tube Material | PVC |
| Capacity (Metric) | 2.2 L |
| For Use With (Application) | Water sampling in oceans, deep lakes and corrosive waters |
| Length (English) | 26.4 in. |
| Length (Metric) | 67.06 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction