missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Precision NMR Tube

Product Code. 15398818 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
513-1PP-7-5
513-1PP-8-5
513-1PP-9-5
513-1PS-7-5
513-1PS-8-5
513-1PS-9-5
513-3PP-8-5
513-3PP-9-5
513-5PP-7-5
513-5PP-8-5
513-5PP-9-5
513-7PP-7-5
513-7PP-8-5
513-7PP-9-5
Field Strength:
100MHz
200MHz
300MHz
400MHz
500MHz
Thickness (Metric) Wall:
0.46 mm
0.55 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Product Code. 15398818

Brand: Wilmad-LabGlass™ 663001095

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Includes

Tube and disposable cap

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065mm accommodates Wilmad inserts

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks

Specifications

Camber (Metric) 25 μm
Concentricity (Metric) 76 μm
Length (Metric) 228.6 mm
Material Glass (Type 1, Class A)
Product Type High Precision NMR Sample Tube
Diameter (Metric) Outer 9.9935±0.0065 mm
Diameter (Metric) Inner 9.070±0.013 mm
Field Strength 300MHz
For Use With (Application) For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
Length (English) 9 in.
Thickness (Metric) Wall 0.46 mm
Model 513-3PP-9-5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.