missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 10mm O.D. Thin Walled Quartz NMR Tube

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength, which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

Brand:  Wilmad-LabGlass™ 66407-1085

 View more versions of this product

Product Code. 15378958

  • £632.00 / Pack of 5
Estimated Shipment: 28-03-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

This item is not returnable. View return policy

Description

Description

  • Naturally occurring quartz maintains an over 85% transmission rate (10 mm thickness, with consideration of reflection loss) above 265nm that makes quartz tubes preferable in photochemistry studies
  • Half the dielectric constant of Borosilicate Glass helps improve the quality factor
  • Low Boron density at or below 0.1 ppm guarantees a clean background in Boron-11 NMR studies
  • Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
  • To maximize SNR, Precision NMR Quartz Tubes have minimal paramagnetic impurities that would impact shimming 
  • Inner surface is resistant to strong acid and base at ambient temperature
  • 100% inspection with multiple NIST traceable gauges and optical surface defect check
Specifications

Specifications

13 μm
203.2 mm
9.070±0.013 mm
0.46 mm
38 μm
9.9935±0.0065 mm
400MHz
513-7PP-8QTZ-5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.