missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 12mm O.D. Thin Walled Precision NMR Tube

To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight ID and OD tolerance as small as 0.0065mm accommodates Wilmad inserts

Brand:  Wilmad-LabGlass™ 66060-1285

 View more versions of this product

Product Code. 15368748

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.


Includes: Tube and disposable cap
This item is not returnable. View return policy

Description

Description

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications

Specifications

51 μm
203.2 mm
11.050±0.013 mm
For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples)
0.51 mm
254 μm
12.065±0.008 mm
60MHz
8 in.
514A-1PP-8-5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.