Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liner
Provides a contamination-free environment for NMR investigations where corrosive chemical compounds such as hydrofluoric acid, ammonium bifluoride and concentrated hydroxide solutions are present. Bel-Art SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liners are compatible with Wilmad's 7” NMR tubes.
Brand: Bel-Art™ 66000-0371
Code : 03
Additional Details : Weight : 0.04310kg
Description
- Round-bottom, thin-wall construction minimizes filling-factor losses
- NonrigidStraighten upon insertion into the sample tube.
- PTFE plug is included with each liner.
- Not recommended for elevated temperature studies.
Specifications
Tube Liner | |
202 mm | |
1.50 mm | |
6003 |
FEP | |
1.95 mm | |
8 in. |