Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm O.D. High-Throughput Thin Walled NMR Tubes, 7 in.L, With Disposable Cap
Thoroughly inspected to ensure the success of your experiments - designed for routine use in most low- to mid-field NMR spectrometers.
Brand: Bel-Art™ 66000-0078
124.12 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.21540kg
Description
- High quality 3mm O.D. economy sample tube
- Designed for routine use in most low to mid field NMR spectrometers
- One of the best OD tolerances in the industry
- Guaranteed to fit tightly in spinner turbine
- Made from ASTM E438 Type 1 Class B glass
- 100% inspected for surface defects and physical dimension to ensure the success of your experiments
- WG-3000-4-SJ and WG-3000-7-SJ are supplied with authentic Bruker SampleJet caps, all others come with a disposable NMR cap
- Manufactured in an ISO 9001:2008 USA facility
Specifications
178 mm | |
High-Throughput | |
7 in. | |
50/Pk. |
2.99±0.03 mm | |
Tube and disposable cap | |
0.27 mm | |
Wilmad™ WG-3000-7-50 |