missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Suprasil™ NMR Tube
Wilmad Precision NMR Suprasil™ (Synthetic Quartz) Tubes are manufactured from high purity synthetic fused silica materials with <0.005ppm Fe2O3 and outstanding optical characteristics in the deep UV to the near IR
£363.86 - £630.00
Specifications
Material | High Purity Synthetic Fused Silica |
---|---|
For Use With (Application) | Ideal for photolysis experiments that employ 266nm light from a Q-Switched laser or 254nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120°C |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Includes: Tube and disposable cap
Product Code | Brand | Model | Length (Metric) | Field Strength | Thickness (Metric) Wall | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Field Strength | Thickness (Metric) Wall | Price | Quantity & Availability | ||
15388868
|
Wilmad-LabGlass™
66308-0585 |
507-PP-8SUP-5 | 203.2 mm | 300MHz | 0.38 mm | N/A | |||
15378868
|
Wilmad-LabGlass™
66308-0575 |
507-PP-7SUP-5 | 178 mm | 300MHz | 0.38 mm | N/A | |||
15398868
|
Wilmad-LabGlass™
66308-0595 |
507-PP-9SUP-5 | 228.6 mm | 300MHz | 0.38 mm |
£601.00
Pack of 5 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||
15398958
|
Wilmad-LabGlass™
66408-1075 |
513-7PP-7SUP-5 | 178 mm | 400MHz | 0.46 mm | N/A | |||
15308968
|
Wilmad-LabGlass™
66408-1085 |
513-7PP-8SUP-5 | 203.2 mm | 400MHz | 0.46 mm | N/A | |||
15318968
|
Wilmad-LabGlass™
66408-1095 |
513-7PP-9SUP-5 | 228.6 mm | 400MHz | 0.46 mm | N/A | |||
15368998
|
Wilmad-LabGlass™
66508-0575 |
528-PP-7SUP-5 | 178 mm | 500MHz | 0.38 mm | N/A | |||
15388998
|
Wilmad-LabGlass™
66508-0595 |
528-PP-9SUP-5 | 228.6 mm | 500MHz | 0.38 mm | N/A | |||
15378998
|
Wilmad-LabGlass™
66508-0585 |
528-PP-8SUP-5 | 203.2 mm | 500MHz | 0.38 mm | N/A | |||
15319028
|
Wilmad-LabGlass™
66608-0575 |
535-PP-7SUP-5 | 178 mm | 600MHz | 0.38 mm | N/A | |||
15329028
|
Wilmad-LabGlass™
66608-0585 |
535-PP-8SUP-5 | 203.2 mm | 600MHz | 0.38 mm | N/A | |||
15339028
|
Wilmad-LabGlass™
66608-0595 |
535-PP-9SUP-5 | 228.6 mm | 600MHz | 0.38 mm | N/A | |||
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Transmission rate from 190nm to 2600nm is well over 95% (10mm thickness) excluding reflection
- Possesses a similar thermal expansion rate and tensile strength as natural quartz which is 14 times more robust during the cooling/heating process than Type 1 Class A glass
- Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
- To maximize SNR, Wilmad Precision NMR Suprasil™ Tubes have minimal paramagnetic impurities that would impact shimming
- Inner surface is resistant to strong acid and base at ambient temperature
- Safe for experiments at temperatures up to 1300°C
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
High Purity Synthetic Fused Silica | |
Ideal for photolysis experiments that employ 266nm light from a Q-Switched laser or 254nm light emitted by a mercury low pressure lamp with a Schott UG 5 filter, as well as variable temperature experiments that have a temperature step over 120°C |