missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Ultra-Thin Walled Precision NMR Tubes
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
£130.78 - £365.00
Specifications
Diameter (Metric) Outer | 4.9635±0.0065 mm |
---|---|
Diameter (Metric) Inner | 4.4965±0.0065 mm |
For Use With (Application) | Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) |
Thickness (Metric) Wall | 0.24 mm |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6
Includes: Tube and disposable cap
Product Code | Brand | Length (Metric) | Model | Field Strength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Model | Field Strength | Price | Quantity & Availability | |||||
15318848
|
Wilmad-LabGlass™
66301-0575 |
178 mm | 537-PPT-7-5 | 300MHz | N/A | ||||||
15328848
|
Wilmad-LabGlass™
66301-0585 |
203.2 mm | 537-PPT-8-5 | 300MHz | N/A | ||||||
15348848
|
Wilmad-LabGlass™
66301-0595 |
228.6 mm | 537-PPT-9-5 | 300MHz | N/A | ||||||
15338948
|
Wilmad-LabGlass™
66401-0585 |
203.2 mm | 540-PPT-8-5 | 400MHz | N/A | ||||||
15348948
|
Wilmad-LabGlass™
66401-0595 |
228.6 mm | 540-PPT-9-5 | 400MHz | N/A | ||||||
15328948
|
Wilmad-LabGlass™
66401-0575 |
178 mm | 540-PPT-7-5 | 400MHz | N/A | ||||||
15389008
|
Wilmad-LabGlass™
66601-0575 |
178 mm | 545-PPT-7-5 | 600MHz |
£365.00
Pack of 5 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
15399008
|
Wilmad-LabGlass™
66601-0585 |
203.2 mm | 545-PPT-8-5 | 600MHz | N/A | ||||||
15309018
|
Wilmad-LabGlass™
66601-0595 |
228.6 mm | 545-PPT-9-5 | 600MHz | N/A | ||||||
Description
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
4.9635±0.0065 mm | |
4.4965±0.0065 mm | |
Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) | |
0.24 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Ultra-Thin Walled Precision NMR Tubes