missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.
Different colors help track samples based on various reference solvents.
£10.20 - £84.25
Specifications
Diameter (Metric) Outer | 5.0 mm |
---|---|
Material | EVA |
For Use With (Application) | NMR Spectroscopy |
Product Code | Brand | Color | Description | Includes | Product Line | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Includes | Product Line | Price | Quantity & Availability | ||
15358718
|
Bel-Art™
66005-1001 |
Blue | Model: Wilmad™ 521-BLU-1000 | 1000 per pack | Model: Wilmad™ 521-BLU-1000 |
£64.65
Pack of 1000 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||
15368718
|
Bel-Art™
66005-1002 |
Red | Model: Wilmad™ 521-RED-1000 | 1000 per pack | Model: Wilmad™ 521-RED-1000 |
£65.95
Pack of 1000 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||
15328728
|
Bel-Art™
66005-1008 |
Aqua | Model: Wilmad™ 521-AQA-1000 | 1000 per pack | Model: Wilmad™ 521-AQA-1000 |
£83.35
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15338728
|
Bel-Art™
66005-1009 |
Assorted | Model: Wilmad™ 521-ASST-1000 | 1000 per pack | Model: Wilmad™ 521-ASST-1000 |
£64.75
Pack of 1000 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
15358728
|
Bel-Art™
66005-1011 |
White | Model: Wilmad™ 521-WHT-1000 | 1000 per pack | Model: Wilmad™ 521-WHT-1000 |
£80.30
Pack of 1000 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
15348718
|
Bel-Art™
66005-0112 |
Yellow | Model: Wilmad™ 521-YLW-100 | 100 per pack | Model: Wilmad™ 521-YLW-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15378708
|
Bel-Art™
66005-0101 |
Blue | Model: Wilmad™ 521-BLU-100 | 100 per pack | Model: Wilmad™ 521-BLU-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15388708
|
Bel-Art™
66005-0102 |
Red | Model: Wilmad™ 521-RED-100 | 100 per pack | Model: Wilmad™ 521-RED-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15378718
|
Bel-Art™
66005-1003 |
Fuchsia | Model: Wilmad™ 521-FUH-1000 | 1000 per pack | Model: Wilmad™ 521-FUH-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15388718
|
Bel-Art™
66005-1004 |
Green | Model: Wilmad™ 521-GRN-1000 | 1000 per pack | Model: Wilmad™ 521-GRN-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15398718
|
Bel-Art™
66005-1005 |
Orange | Model: Wilmad™ 521-ORG-1000 | 1000 per pack | Model: Wilmad™ 521-ORG-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15308728
|
Bel-Art™
66005-1006 |
Pink | Model: Wilmad™ 521-PNK-1000 | 1000 per pack | Model: Wilmad™ 521-PNK-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15318728
|
Bel-Art™
66005-1007 |
Purple | Model: Wilmad™ 521-PUR-1000 | 1000 per pack | Model: Wilmad™ 521-PUR-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15398708
|
Bel-Art™
66005-0108 |
Sky Blue | Model: Wilmad™ 521-SKY-100 | 100 per pack | Model: Wilmad™ 521-SKY-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15318718
|
Bel-Art™
66005-0109 |
Assorted | Model: Wilmad™ 521-ASST-100 | 100 per pack | Model: Wilmad™ 521-ASST-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15338718
|
Bel-Art™
66005-0111 |
White | Disposable | 100 per pack | Model: Wilmad™ 521-WHT-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15378728
|
Bel-Art™
66005-1012 |
Yellow | Model: Wilmad™ 521-YLW-1000 | 1000 per pack | Model: Wilmad™ 521-YLW-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15308738
|
Bel-Art™
66008-0100 |
Black | Model: Wilmad™ 521-BLK-100 | 100 per pack | Model: Wilmad™ 521-BLK-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.Specifications
5.0 mm | |
EVA | |
NMR Spectroscopy |