Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ 5 mm Bruker Spinner Turbine
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ 5 mm Bruker Spinner Turbine is manufactured to precision standards that exceed spectrometer products in terms of dimension tolerance, reliability and life span.
Brand: Bel-Art™ SP Scienceware™ 66000-0029
Code : 03
Additional Details : Weight : 0.12920kg
Description
- Causes less probe insert damage by better insert sample control.
- Tachometer strip now with foil protection for improved life span.
- Longer upper barrel stabilizer easily identified by 3 mm yellow band.
- Variable temperature operation from -150°C to 200°C.
- Can be mixed with originals during sample changer operation.
- Weight compatible with room temperature spinners.
- Susceptibility matched to the originals.
- Far less likely to break as compared with ceramic spinners if dropped on a hard surface, and more economical.
- Long life high temperature o-rings at top and bottom.
Specifications
Bruker NMR Spectrometer | |
B-PEEK-5 |