missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad Luer Lock Syringe Needles
Designed for easy sample loading with Luer Lock syringes, these needles are available in stainless steel or PTFE. Bel-Art SP Scienceware™ Wilmad Luer Lock Syringe Needles are ideal for puncturing septum in air-sensitive samples.
£56.95 - £154.00
Specifications
For Use With (Application) | Ideal for puncturing septum in air-sensitive samples. |
---|---|
Includes | Barrel and piston |
Product Code | Brand | Diameter (Metric) | Length (English) | Material | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (English) | Material | Model | Price | Quantity & Availability | ||
15368588
|
Bel-Art™
66000-0025 |
1.02 mm | 12 in. | PTFE | 90624 |
£56.95
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15358588
|
Bel-Art™
66000-0024 |
0.71 mm | 5 in. | Stainless Steel | 90052 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15378588
|
Bel-Art™
66000-0026 |
0.46 mm | 6 in. | Stainless Steel | 91026 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- PTFE needles offer a convenient way to wash your small volume tubes by minimizing the possibility of scratches
- Stainless steel needles are designed for easy sample loading
Specifications
Ideal for puncturing septum in air-sensitive samples. | |
Barrel and piston |